References
SNR:UCSP210CC
Rubix:206A1271
EAN:3413529562527





Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Type | snr ucsp210cc bearing unit |
Product details : SNR UCSP210CC BEARING UNIT
Self-aligning bearings with multiple mounting options, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or high mechanical shocks are expected.
Features: High-performance, maintenance-free grease, robust contact seal, corrosion protection thanks to electroplated coatings.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or high mechanical shocks are expected.
Features: High-performance, maintenance-free grease, robust contact seal, corrosion protection thanks to electroplated coatings.
Applications
Offering an exceptional quality-to-price ratio, the SNR self-aligning bearing range provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of production.
The SNR portfolio offers all the products necessary at every stage of production.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 50 mm |
| Type | snr ucsp210cc bearing unit |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 147.24 excl. VAT
/ Each
£ 176.69 incl. VAT
- Usually arrives within 14 working days