COOPER 01C400GR BEARING CARTRIDGE


Cooper Split Cartridge Unit

References
cooper:01 C 400 GR
rubix:102A2990
brand logo
brand logo
Technical specifications
Inner diameter4 mm
TypeGR (Fixed)
See all Specifications

Product details : COOPER 01C400GR BEARING CARTRIDGE


Cooper cartridge for a medium duty split roller bearing unit.

Strengths

They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads

Applications

Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates

Technical specifications


Attributes
Inner diameter4 mm
TypeGR (Fixed)
Outer diameter203.2 mm
Width134 mm
Show UNSPSC/ECL@SS
£ 297.93 excl. VAT
/ Each
£ 357.52 incl. VAT
  • In stock: Next day delivery