References
SNR:EST211
Rubix:205A2753
EAN:3413529511921





Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 55 mm |
| Type | snr est211 bearing unit |
Product details : SNR EST211 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert embodies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert embodies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional value for money, the SNR range of self-aligning bearings provides solutions for a wide range of applications, such as: agricultural machinery, the food and beverage industry, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products needed at every stage of production.
The SNR portfolio offers all the products needed at every stage of production.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 55 mm |
| Type | snr est211 bearing unit |
| Width | 48.4 mm |
Show UNSPSC/ECL@SS
£ 45.45 excl. VAT
/ Each
£ 54.54 incl. VAT
- Usually arrives within 14 working days