BEAVERSWOOD EYE PROTECTION SYMBOL FLOOR SIGN 430MM DIAFM25
Beaverswood Floor Graphic Markers
See technical informationSee documentsReferences
Beaverswood Supply Company:FM25
Rubix:2584789
Documents
Product details : BEAVERSWOOD EYE PROTECTION SYMBOL FLOOR SIGN 430MM DIAFM25
A range of eye-catching, highly visible, floor signs which will highlight warnings or special requirements. Printed on the underside of a tough clear plastic film and laminated with an aggressive adhesive, means that these signs can be used in a busy industrial environment. Available from stock with 38 standard designs, however, bespoke signs can also be produced when required. Although originally designed for use on the floor they can also be used on walls or other surfaces provided that they are dry, clean, flat and sealed
Strengths
Highlights warnings or special requirements
High visibility graphic floor signs with text
High visibility graphic floor signs with text
Applications
Safety signs for the floor or wall
Technical specifications
Attributes
| Diameter | 430 mm |
|---|
Show UNSPSC/ECL@SS
£ 32.81 excl. VAT
/ Each
£ 39.37 incl. VAT
- Usually arrives within 14 working days

