BEAVERSWOOD LABELS F5 0-9 21 X 56MM PACK OF 10
Beaverswood Labels
See technical informationSee documentsReferences
Beaverswood Supply Company:F5-PACK-0-9
Rubix:1284697

Documents
Product details : BEAVERSWOOD LABELS F5 0-9 21 X 56MM PACK OF 10
High visibility numbers and letters, self adhesive labels numbers and letters printed black on yellow. Simply applied they can be removed and leave no adhesive residue. Available in 6 sizes and are suitable for a variety of uses throughout the warehouse including labelling of shelves, racking, bins and other areas
- Includes sheets of numerals from 0 to 9
- Made from tough vinyl
- Labels peel away cleanly
- Label size 56 x 21mm
- Character height 50mm
- Characters per sheet 12
Strengths
These adhesive numbers are printed black on yellow or black on white and offer high visibility
Applications
Ideal for shelf identification, archive boxes
Technical specifications
Attributes
| Model | f5 pack 0-9 |
|---|---|
| Length | 56 mm |
| Width | 21 mm |
Show UNSPSC/ECL@SS
£ 23.62 excl. VAT
/ Each
£ 28.34 incl. VAT
- Usually arrives within 14 working days
