BEESWIFT NBDSSYXL NYLON B-DRI SUIT S/Y SIZE XL
Beeswift SUITNBDS Nylon B-dri Weatherproof Suit Yellow
See technical informationReferences
Beeswift:SUIT-NBDS-SY-XL
Rubix:120A7517
EAN:5030566066986

Product details : BEESWIFT NBDSSYXL NYLON B-DRI SUIT S/Y SIZE XL
Jacket and Trouser Pack
Jacket:
• Lightweight nylon with PVC coating to the inside
• Zip front
• Concealed Hood
• lower front pocket with flaps
• Studded cuffs
• Hip drawcord
• Fully taped seams
Trousers:
• Elasticated waist
• Access to pockets
• Stud fastening to ankles
• Fully taped seams
Manufactured in lightweight nylon with PVC waterproof coating to the inside surface, fully taped seams. Jacket with full zip front opening with attached hood/drawcord fully retractable into 'mandarin' collar, two lower front pockets concealed under wide flap, hip drawcord.
Trousers with elasticated waist, through access pockets and adjustable stud fastening at ankle.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | nylon |
| Secondary colour | no secondary color |
| Material | lightweight nylon with pvc coating to the inside |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- In stock: Next day delivery
