BEESWIFT NBDSNL NYLON B-DRI SUIT NAVY SIZE LARGE
NYLON B-DRI WEATHERPROOF SUIT NAVY BLUE
See technical informationReferences
Beeswift:NBDSN-L
Rubix:138A1231
EAN:5030566066726

Product details : BEESWIFT NBDSNL NYLON B-DRI SUIT NAVY SIZE LARGE
Jacket: Lightweight nylon with PVC coating to the inside. Zip front. Concealed Hood. Lower front pocket with flaps. Studded cuffs. Hip drawcord. Fully taped seamsTrousers: Elasticated waist. Access to pockets. Stud fastening to ankles. Fully taped seams
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | nylon |
| Secondary colour | no secondary color |
| Material | lightweight nylon with pvc coating to the inside |
Show UNSPSC/ECL@SS
£ 13.43 excl. VAT
/ Each
£ 16.12 incl. VAT
- Usually arrives within 14 working days
