References
Festo:EB-215-155
Rubix:391A0644
Manufacturer :36492
EAN:4052568010232

Technical specifications
| Type | bellows cylinder (double), single-acting |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 155 mm |
Documents
Product details : FESTO 36492 BELLOWS CYLINDER
Bellows cylinder EB-215-155 Maintenance-free, no stick/slip effect. Size=215, Required installation diameter=230 mm, Stroke=155 mm, Max height when extended=230 mm, Max. tipping angle=30 deg
Bellows cylinder EB-215-155 36492
Technical specifications
Attributes
| Logistic Weight | 2217 g |
|---|---|
| Type | bellows cylinder (double), single-acting |
| Nominal pressure | 8 bar |
| Cylinder stroke | 155 mm |
| Application | for use in harsh environmental conditions and dusty atmospheres; can be used underwater |
Show UNSPSC/ECL@SS
£ 471.66 excl. VAT
/ Each
£ 565.99 incl. VAT
- Delivery usually within ( 2 ) days