References
Festo:EB-145-60
Rubix:108A3678
Manufacturer :36486
EAN:4052568115883

Technical specifications
| Type | eb bellows cylinder |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 60 mm |
Documents
Product details : FESTO 36486 BELLOWS ACTUATOR EB-145-60
Bellows cylinder EB-145-60 Maintenance-free, no stick/slip effect. Size=145, Required installation diameter=160 mm, Stroke=60 mm, Max height when extended=110 mm, Max. tipping angle=20 deg
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Type | eb bellows cylinder |
| Nominal pressure | 8 bar |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 310.36 excl. VAT
/ Each
£ 372.43 incl. VAT
- Delivery usually within ( 2 ) days