References
Festo:VAS-40-1/4-NBR
Rubix:121A4076
Manufacturer :36143
EAN:4052568023409

Documents
Product details : FESTO 36143 SUCTION CUP COMPLETE VAS-40-1/4-NBR
Suction cup complete VAS-40-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=40 mm, Effective suction diameter=32 mm, Position of Connection=on top, Suction cup shape=round flat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x40x32 mm |
|---|---|
| Logistic Weight | 26,47 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Usually arrives within 14 working days