References
SMC:ZPT40CNK10-B01-A14
Rubix:2611110
EAN:3618036448177

Documents
Product details : SMC ZPT40CNK10-B01-A14 VACUUM PAD BUFFER FLAT NBR
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 40
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Mounting Thread: A14 (M14X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 40
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Mounting Thread: A14 (M14X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x111x43 mm |
|---|---|
| Logistic Weight | 90 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 48.34 excl. VAT
/ Each
£ 58.01 incl. VAT
- Delivery usually within ( 19 ) days