SMC CRB2BW15-90DZ ROTARY ACTUATOR


Rotary Actuators

References
smc:CRB2BW15-90DZ
rubix:2601503
brand logo
brand logo
Technical specifications
Typerotary actuator
Cylinder diameter18 mm
See all Specifications

Product details : SMC CRB2BW15-90DZ ROTARY ACTUATOR


Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Standard type.
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).

Magnet: None
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 15 mm
Rotation Angle - Vane: 90D (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x34x34 mm
Logistic Weight45 g
Typerotary actuator
Cylinder diameter18 mm
Show UNSPSC/ECL@SS
£ 249.29 excl. VAT
/ Each
£ 299.15 incl. VAT
  • Delivery usually within ( 4 ) days