References
SMC:CKZT32-105S-X2797
Rubix:265A1209
Manufacturer :01638911

Product details : SMC CKZT32-105S-X2797
Technical specifications
Attributes
| Type | smc ckzt32-105s-x2797 |
|---|---|
| Cylinder stroke | 39.5 mm |
| Force | 1100 N |
| Cylinder diameter | 32 mm |
| Max. service pressure | 5 bar |
Show UNSPSC/ECL@SS
£ 640.63 excl. VAT
/ Each
£ 768.76 incl. VAT
- Delivery usually within ( 4 ) days