References
Festo:DHEB-12-E-D-S-P
Rubix:390A7563
Manufacturer :1320778
EAN:4052568229986

Documents
Product details : FESTO 1320778 BELLOW GRIPPER
Bellow gripper DHEB-12-E-D-S-P Size=12, Stroke of the bellows=5,5 mm, Min. diameter to be gripped=13 mm, Max. diameter to be gripped=17 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 75,48 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 5.5 mm |
| Cylinder diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 135.66 excl. VAT
/ Each
£ 162.79 incl. VAT
- Delivery usually within ( 2 ) days