References
Festo:DHEB-10-E-D-E-L
Rubix:390A7552
Manufacturer :1320766
EAN:4052568229863

Documents
Product details : FESTO 1320766 BELLOW GRIPPER
Bellow gripper DHEB-10-E-D-E-L Size=10, Stroke of the bellows=4 mm, Min. diameter to be gripped=10,5 mm, Max. diameter to be gripped=14 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 4 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 142.69 excl. VAT
/ Each
£ 171.23 incl. VAT
- Delivery usually within ( 2 ) days