Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320780 BELLOW GRIPPER
FESTO 1320780 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-18-E-D-S-P
rubix:
390A7576
manufacturer :
1320780
ean:
4052568230005
Technical specifications
Type
bellows gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320780 BELLOW GRIPPER
Bellow gripper DHEB-18-E-D-S-P Size=18, Stroke of the bellows=7,5 mm, Min. diameter to be gripped=19,5 mm, Max. diameter to be gripped=25 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
87,4Ā
g
Type
bellows gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
18Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
194.77
excl. VAT
/
Each
Ā£
233.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1320824 BELLOW GRIPPER
SMC MK2TB40TF-20L ROTARY CLAMP CYLINDER
FESTO 197565 PARALLEL GRIPPER HGPM-12-EO-G6
SMC CRB2BWU30-270SZ
FESTO 525662 PARALLEL GRIPPER HGPP-25-A-G1
FESTO 567830 GRIPPER JAW BLANK
SMC CDRB2BW30-270SZ
SMC MKB63TF-20RZ ROTARY CLAMP CYLINDER
FESTO 1254047 PARALLEL GRIPPER
SMC CDRQ2BW10-360 COMPACT ROTARY ACTUATOR
SMC MSQA50A ROTARY TABLE
FESTO 1320765 BELLOW GRIPPER
FESTO 197566 PARALLEL GRIPPER HGPM-12-EO-G8
SMC CDRQ2BW30TF-90C ROTARY ACTUATOR
FESTO 185704 ANGLE GRIPPER HGWM-12-EZ-G8