FESTO 1320824 BELLOW GRIPPER


Bellows Gripper

References
festo:DHEB-18-E-U-S-P
rubix:390A7578
manufacturer :1320824
ean:4052568230449
DHEB-18-E-U-S-P Bellow gripper
brand logo
Technical specifications
Typebellows gripper
Cylinder stroke7.5Ā mm
Cylinder diameter18Ā mm
See all Specifications

Product details : FESTO 1320824 BELLOW GRIPPER


Bellow gripper DHEB-18-E-U-S-P Size=18, Stroke of the bellows=7,5 mm, Min. diameter to be gripped=19,5 mm, Max. diameter to be gripped=25 mm, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x65x25Ā mm
Logistic Weight93Ā g
Typebellows gripper
Cylinder stroke7.5Ā mm
Cylinder diameter18Ā mm
Show UNSPSC/ECL@SS
Ā£ 281.35 excl. VAT
/ Each
Ā£ 337.62 incl. VAT
  • Usually arrives within 14 working days