Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320793 BELLOWS GRIPPER DHEB-27-E-D-E-P
FESTO 1320793 BELLOWS GRIPPER DHEB-27-E-D-E-P
Bellows Gripper
References
festo:
DHEB-27-E-D-E-P
rubix:
262A7167
manufacturer :
1320793
ean:
4052568230135
Technical specifications
Type
Bellows Gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
27Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320793 BELLOWS GRIPPER DHEB-27-E-D-E-P
Bellow gripper DHEB-27-E-D-E-P Size=27, Stroke of the bellows=12 mm, Min. diameter to be gripped=28 mm, Max. diameter to be gripped=37 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
132Ā
g
Type
Bellows Gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
27Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
203.66
excl. VAT
/
Each
Ā£
244.39
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC MKB63-10LZ ROTARY CLAMP CYLINDER
FESTO 1320773 BELLOW GRIPPER
SMC MKB16-10LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS20TF-360C COMPACT ROTARY ACTUATOR
FESTO 185703 ANGLE GRIPPER HGWM-12-EZ-G7
FESTO 560248 GRIPPER JAW BLANK
FESTO 1310180 ANGLE GRIPPER DHWS-25-A
FESTO 1320835 BELLOW GRIPPER
FESTO 1320778 BELLOW GRIPPER
SMC MK2TB32TF-20L ROTARY CLAMP CYLINDER
FESTO 197560 PARALLEL GRIPPER HGPM-08-EO-G8
SMC MKB32-20RZ ROTARY CLAMP CYLINDER
SMC CRB2BS20-180SZ ROTARY ACTUATOR
FESTO 541101 GRIPPER JAW BLANK BUB-HGDT-25
SMC CRB2BW10-270SZ ROTARY ACTUATOR