Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320804 BELLOW GRIPPER
FESTO 1320804 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-27-E-U-S-L
rubix:
390A7590
manufacturer :
1320804
ean:
4052568230241
Technical specifications
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
27Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320804 BELLOW GRIPPER
Bellow gripper DHEB-27-E-U-S-L Size=27, Stroke of the bellows=12 mm, Min. diameter to be gripped=28 mm, Max. diameter to be gripped=37 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
150,2Ā
g
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
27Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
332.48
excl. VAT
/
Each
Ā£
398.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 541102 GRIPPER JAW BLANK BUB-HGDT-35
SMC MKB12-20RZ ROTARY CLAMP CYLINDER
SMC MK2TB25-20R ROTARY CLAMP CYLINDER
FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
SMC CDU20-80A FREE MOUNT CYLINDER
SMC CRB2BW20-180SZ
SMC MSQA20H3 ROTARY TABLE
FESTO 1180958 GRIPPER JAW BLANK
FESTO 1180957 GRIPPER JAW BLANK
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
SMC CDU25-50A AIR CYLINDER
FESTO 1310166 RADIAL GRIPPER DHRS-40-A
FESTO 185696 ANGLE GRIPPER HGWM-08-EZ-G6
FESTO 560246 GRIPPER JAW BLANK
FESTO 1180954 GRIPPER JAW BLANK