References
Festo:DHEB-14-E-U-E-P
Rubix:390A7572
Manufacturer :1320834
EAN:4052568230548

Documents
Product details : FESTO 1320834 BELLOW GRIPPER
Bellow gripper DHEB-14-E-U-E-P Size=14, Stroke of the bellows=7 mm, Min. diameter to be gripped=15 mm, Max. diameter to be gripped=19,5 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x65x25 mm |
|---|---|
| Logistic Weight | 76,4 g |
| Type | bellows gripper |
| Cylinder stroke | 7 mm |
| Cylinder diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 236.08 excl. VAT
/ Each
£ 283.30 incl. VAT
- Delivery usually within ( 2 ) days