Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254051 PARALLEL GRIPPER DHPS-25-A-NC
FESTO 1254051 PARALLEL GRIPPER DHPS-25-A-NC
Parallel Gripper
References
festo:
DHPS-25-A-NC
rubix:
123A6934
manufacturer :
1254051
ean:
4052568229245
Technical specifications
Type
parallel gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
25Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254051 PARALLEL GRIPPER DHPS-25-A-NC
Parallel gripper DHPS-25-A-NC Size=25, Stroke per gripper jaw=7,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
817,5Ā
g
Type
parallel gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
25Ā
mm
Force
450Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
788.79
excl. VAT
/
Each
Ā£
946.55
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1320776 BELLOW GRIPPER
FESTO 1320834 BELLOW GRIPPER
FESTO 1320768 BELLOWS GRIPPER DHEB-14-E-D-E-L
SMC MKB50TF-20RZ ROTARY CLAMP CYLINDER
FESTO 1320820 BELLOW GRIPPER
FESTO 1310178 ANGLE GRIPPER DHWS-16-A
FESTO 185698 ANGLE GRIPPER HGWM-08-EZ-G8
FESTO 1320779 BELLOW GRIPPER
FESTO 1320828 BELLOW GRIPPER
SMC CDRB2BW20-270S ROTARY ACTUATOR
SMC CRB2BW40-180SZ ROTARY ACTUATOR
SMC MKB25-30RZ ROTARY CLAMP CYLINDER
SMC CRB2BW30-270SZ ROTARY ACTUATOR
FESTO 1180955 GRIPPER JAW BLANK
FESTO 1180947 GRIPPER JAW BLANK BUB-HGPD-16