SMC CDRQ2BW20TF-180C ROTARY ACTUATOR


Compact Rotary Actuator

References
smc:CDRQ2BW20TF-180C
rubix:111A6824
C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion
brand logo
Technical specifications
TypeCompact Rotary Actuator
Cylinder diameter20 mm
See all Specifications

Product details : SMC CDRQ2BW20TF-180C ROTARY ACTUATOR


Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
•Low profile.
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.

Magnet: D (Magnet)
Shaft Type: W (Double Shaft)
Size: 20mm
Thread Type: TF (G 1/8)
Rotation Angle: 180 (170° to 190°)
Air Cushion: C (Air Cushion)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight700 g
TypeCompact Rotary Actuator
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 330.68 excl. VAT
/ Each
£ 396.82 incl. VAT
  • Delivery usually within ( 4 ) days