References
SMC:ZPT20CS-A6
Rubix:121A4602
EAN:3618036450347

Documents
Product details : SMC ZPT20CS-A6 VACUUM PAD VERTIC. RIB SILICON
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Vacuum Entry: A6 (Male Thread M6X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Vacuum Entry: A6 (Male Thread M6X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x45x23 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | silicon (si) |
| Type | flat with ribs |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- Delivery usually within ( 4 ) days