References
SKF:TKBA 11
Rubix:257A6991
Manufacturer :TKBA 11
EAN:7316581937486





Documents
Product details : SKF TKBA 11 BELT ALIGNMENT TOOL
Designed to ensure precise alignment of belts and pulleys, the SKF TKBA 11 belt alignment tool simplifies adjustments thanks to its intuitive laser system. Ideal for industrial maintenance professionals, it significantly reduces wear on drive systems and improves machine performance.
Features:
This handy kit is simple and effective to use. Equipped with a transmitter and three passive targets, it allows you to immediately visualize misalignments: vertical or horizontal angles, or parallel offsets. Powerful magnets allow for quick installation on the side of pulleys or gears. The TKBA 11 uses a red laser diode and operates at distances of up to 3 meters. The device’s reinforced structure, combining high-quality polymer materials with an aluminum base, ensures the assembly stays securely in place and promotes precision during alignment operations. It runs on 3 AAA batteries, providing 32 hours of continuous operation. All components of the TKBA 11 (a laser transmitter, three passive targets, three AAA batteries, and an instruction manual) are supplied in a sturdy carrying case. Designed to fit most belt or chain drive systems, it provides direct error readings and facilitates real-time adjustments. This process prevents unplanned downtime and extends the service life of the equipment.
Specifications
- Transmitter dimensions: 98 x 97 x 52 mm.
- Target dimensions: 25 x 40 x 25 mm.
- Carrying case dimensions: 260 x 85 x 180 mm.
- Transmitter weight: 0.25 kg.
- Target weight (3): 0.035 kg.
- Total weight (product + carrying case): 0.763 kg.
- Measurement range: 50 mm to 3,000 mm.
- Angular accuracy: 0.02° at 2 m.
- Accuracy deviation: 0.5 mm.
- Laser type: visible red laser, 635 nm, max. power 1 mW.
- Laser line length at 2 m: 2.4 m.
- Power supply: 3 AAA batteries (alkaline or rechargeable).
- Battery life: 32 hours of continuous operation.
- Operating temperature: 0 to 40 °C.
- Storage temperature: -20 to 60 °C.
- Permissible relative humidity: 10 to 90%.
- Protection rating: IP 40.
Standards:
- EMC Directive 2014/30/EU.
- RoHS Directive (EU) 2015/863.
- EN 61000-6-2:2005 (immunity in industrial environments).
- IEC 61000-4-2:2001 and IEC 61000-4-3:2008.
- EN 61000-6-3:2007 (emissions for residential, commercial, and light industrial environments).
- EN 55011:2016.
- Laser classification: Class 2 according to FDA 21 CFR.
Brand information:
SKF is a leading global player in the fields of bearings, seals, lubrication, and predictive maintenance. Founded in 1907 in Sweden, the company now operates in more than 130 countries and distributes its products worldwide. Recognized for its commitment to the reliability of rotating equipment, SKF invests heavily in innovation and sustainable development. It offers a comprehensive range of solutions to optimize the performance of industrial machinery across all industries.
Features:
This handy kit is simple and effective to use. Equipped with a transmitter and three passive targets, it allows you to immediately visualize misalignments: vertical or horizontal angles, or parallel offsets. Powerful magnets allow for quick installation on the side of pulleys or gears. The TKBA 11 uses a red laser diode and operates at distances of up to 3 meters. The device’s reinforced structure, combining high-quality polymer materials with an aluminum base, ensures the assembly stays securely in place and promotes precision during alignment operations. It runs on 3 AAA batteries, providing 32 hours of continuous operation. All components of the TKBA 11 (a laser transmitter, three passive targets, three AAA batteries, and an instruction manual) are supplied in a sturdy carrying case. Designed to fit most belt or chain drive systems, it provides direct error readings and facilitates real-time adjustments. This process prevents unplanned downtime and extends the service life of the equipment.
Specifications
- Transmitter dimensions: 98 x 97 x 52 mm.
- Target dimensions: 25 x 40 x 25 mm.
- Carrying case dimensions: 260 x 85 x 180 mm.
- Transmitter weight: 0.25 kg.
- Target weight (3): 0.035 kg.
- Total weight (product + carrying case): 0.763 kg.
- Measurement range: 50 mm to 3,000 mm.
- Angular accuracy: 0.02° at 2 m.
- Accuracy deviation: 0.5 mm.
- Laser type: visible red laser, 635 nm, max. power 1 mW.
- Laser line length at 2 m: 2.4 m.
- Power supply: 3 AAA batteries (alkaline or rechargeable).
- Battery life: 32 hours of continuous operation.
- Operating temperature: 0 to 40 °C.
- Storage temperature: -20 to 60 °C.
- Permissible relative humidity: 10 to 90%.
- Protection rating: IP 40.
Standards:
- EMC Directive 2014/30/EU.
- RoHS Directive (EU) 2015/863.
- EN 61000-6-2:2005 (immunity in industrial environments).
- IEC 61000-4-2:2001 and IEC 61000-4-3:2008.
- EN 61000-6-3:2007 (emissions for residential, commercial, and light industrial environments).
- EN 55011:2016.
- Laser classification: Class 2 according to FDA 21 CFR.
Brand information:
SKF is a leading global player in the fields of bearings, seals, lubrication, and predictive maintenance. Founded in 1907 in Sweden, the company now operates in more than 130 countries and distributes its products worldwide. Recognized for its commitment to the reliability of rotating equipment, SKF invests heavily in innovation and sustainable development. It offers a comprehensive range of solutions to optimize the performance of industrial machinery across all industries.
Strengths
- Simultaneous adjustment of tension and alignment
- Significant reduction in belt and pulley wear.
- Optimized performance of rotating machinery.
- Quick installation thanks to powerful magnets.
- Easy detection of misalignment via passive targets.
- Versatile application across various types of power transmissions.
- Reduced vibration and noise.
- Compact and lightweight, easily transportable in its carrying case.
- Significant reduction in belt and pulley wear.
- Optimized performance of rotating machinery.
- Quick installation thanks to powerful magnets.
- Easy detection of misalignment via passive targets.
- Versatile application across various types of power transmissions.
- Reduced vibration and noise.
- Compact and lightweight, easily transportable in its carrying case.
Applications
The TKBA 11 alignment tool is designed for maintenance technicians and production managers in industrial sectors where belt and chain drives are frequently used: food processing, heavy industry, chemicals, textiles, etc. It is suitable for most machines equipped with V-belts, flat belts, or grooved belts, as well as chain sprocket systems. The device can be used in workshops or in the field, provided that humidity and temperature conditions comply with the specifications.
Technical specifications
Attributes
| Type | belt alignment tool |
|---|---|
| Model | tkba |
Show UNSPSC/ECL@SS
£ 471.77 excl. VAT
/ Each
£ 566.12 incl. VAT
- Delivery usually within ( 3 ) days
