SKF TMIP 7-60 INTERNAL BEARING PULLER 1
Internal Bearing Puller Kit
See technical informationSee documentsReferences
SKF:TMIP 7-60
Rubix:251A3703
EAN:7316577697349

Documents
Product details : SKF TMIP 7-60 INTERNAL BEARING PULLER 1
Designed for dismounting bearings from housings where the fit is on the outer ring and the shaft is removed. The pullers are manufactured for optimum strength and durability. A sliding hammer allows high impact forces to be applied and is ergonomically designed to enhance user safety. Comes with a range OD extractors and two sliding hammers. Supplied in a sturdy carrying case, the TMIP 7-60 kit is suitable for bearing bores between 7 and 60 mm.
Strengths
•Reduce dismounting time
Unlike most internal bearing pullers, the spring loaded extractors can be quickly and easily fitted to the inner ring in just one quick action
A strong and secure grip behind the inner ring, allows a high puller force to be applied
Supplied with matching sliding hammer sizes
Supplied in handy tool case
Unlike most internal bearing pullers, the spring loaded extractors can be quickly and easily fitted to the inner ring in just one quick action
A strong and secure grip behind the inner ring, allows a high puller force to be applied
Supplied with matching sliding hammer sizes
Supplied in handy tool case
Technical specifications
Attributes
| Type | internal bearing puller kit |
|---|---|
| Length | 530 mm |
| Series | tmip |
| Model | tmip |
Show UNSPSC/ECL@SS
£ 943.58 excl. VAT
/ Each
£ 1,132.30 incl. VAT
- Delivery usually within ( 3 ) days









