SKF TKBA 31 LASER BELT ALIGNMENT TOOL & WEAR GAUGE
Belt alignment tool
See technical informationSee documentsReferences
SKF:TKBA 31
Rubix:257A7600
Manufacturer :TKBA 31
EAN:07316581937530

Documents
Product details : SKF TKBA 31 LASER BELT ALIGNMENT TOOL & WEAR GAUGE
The TKBA 31 is a precision belt alignment tool designed to facilitate the adjustment and inspection of belt or chain drives. Thanks to its advanced laser technology and included accessories, it ensures fast, accurate, and reliable alignment, thereby reducing premature equipment wear. Versatile, it adapts to a wide range of machine configurations and can be used both indoors and outdoors.
Features:
The TKBA 31 stands out for its dual-laser system, which allows for simultaneous pulley alignment, ensuring optimal precision and proper belt tension. Installation is very easy thanks to powerful magnets that provide a stable attachment to most pulleys or sprockets. Users also benefit from a complete set of accessories: alignment targets for quick alignment, wear gauges to detect early signs of deterioration, and tension gauges to prevent misalignment or excessive belt elongation. Thanks to its green laser diode, the TKBA 31 remains readable even in direct sunlight, allowing it to be used in challenging outdoor conditions. It combines alignment and tension adjustment into a single operation, thereby reducing downtime and the need for repeated manual interventions.
Specifications:
- Two laser units: one transmitter and one receiver
- Powerful magnetic mount for the inner or outer surface of pulleys
- Green laser diode for outdoor visibility
- Laser wavelength: 520 nm
- Maximum laser power: 1 mW
- Laser line length at 2 m: 2.4 m
- Can be used over long distances (50 to 6,000 mm)
- Angular accuracy at 2 m: 0.02°
- Accuracy deviation: 0.5 mm
- Three targets included for easy alignment
- Target dimensions: 98 x 97 x 52 mm
- Belt tension gauges included
- Pulley wear gauges
- Works with V-belts, flat belts, grooved belts, or chain sprockets
- Operating temperature: 0 to 40 °C
- Relative humidity: 10 to 90%, non-condensing
- Power supply: 3 AAA batteries (alkaline or rechargeable)
- Battery life: 6 hours
- Transmitter dimensions: 98 x 97 x 52 mm
- Carrying case dimensions: 360 x 110 x 260 mm
- Contents: 2 TKBA 31 transmitters; 3 passive targets; 6 AAA batteries; 1 pulley groove gauge; 3 belt tension gauges; 1 printed user manual; 1 carrying case (size B).
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture."
Features:
The TKBA 31 stands out for its dual-laser system, which allows for simultaneous pulley alignment, ensuring optimal precision and proper belt tension. Installation is very easy thanks to powerful magnets that provide a stable attachment to most pulleys or sprockets. Users also benefit from a complete set of accessories: alignment targets for quick alignment, wear gauges to detect early signs of deterioration, and tension gauges to prevent misalignment or excessive belt elongation. Thanks to its green laser diode, the TKBA 31 remains readable even in direct sunlight, allowing it to be used in challenging outdoor conditions. It combines alignment and tension adjustment into a single operation, thereby reducing downtime and the need for repeated manual interventions.
Specifications:
- Two laser units: one transmitter and one receiver
- Powerful magnetic mount for the inner or outer surface of pulleys
- Green laser diode for outdoor visibility
- Laser wavelength: 520 nm
- Maximum laser power: 1 mW
- Laser line length at 2 m: 2.4 m
- Can be used over long distances (50 to 6,000 mm)
- Angular accuracy at 2 m: 0.02°
- Accuracy deviation: 0.5 mm
- Three targets included for easy alignment
- Target dimensions: 98 x 97 x 52 mm
- Belt tension gauges included
- Pulley wear gauges
- Works with V-belts, flat belts, grooved belts, or chain sprockets
- Operating temperature: 0 to 40 °C
- Relative humidity: 10 to 90%, non-condensing
- Power supply: 3 AAA batteries (alkaline or rechargeable)
- Battery life: 6 hours
- Transmitter dimensions: 98 x 97 x 52 mm
- Carrying case dimensions: 360 x 110 x 260 mm
- Contents: 2 TKBA 31 transmitters; 3 passive targets; 6 AAA batteries; 1 pulley groove gauge; 3 belt tension gauges; 1 printed user manual; 1 carrying case (size B).
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture."
Strengths
- Reduced wear on belts and pulleys thanks to precise alignment;
- Time savings during maintenance thanks to the quick-release magnetic attachment;
- Excellent visibility even outdoors thanks to the green laser diode;
- Alignment and tension adjustment combined into a single operation;
- Early detection of wear with the included inspection gauges;
- Versatile use on a wide range of belt- or chain-driven machines.
- Time savings during maintenance thanks to the quick-release magnetic attachment;
- Excellent visibility even outdoors thanks to the green laser diode;
- Alignment and tension adjustment combined into a single operation;
- Early detection of wear with the included inspection gauges;
- Versatile use on a wide range of belt- or chain-driven machines.
Applications
The TKBA 31 is recommended for aligning drive systems in industrial environments, including maintenance shops, production sites, and technical facilities. It is ideal for companies in the mechanical engineering, food processing, logistics, and energy sectors that wish to optimize the service life of their equipment. It can be used on machines equipped with V-belts, flat belts, grooved belts, or chain sprockets, in indoor or outdoor conditions, including in direct sunlight.
Technical specifications
Attributes
| Type | belt alignment tool |
|---|---|
| Length | 98 mm |
| Series | tkba |
Show UNSPSC/ECL@SS
£ 1,504.53 excl. VAT
/ Each
£ 1,805.44 incl. VAT
- Delivery usually within ( 3 ) days
