GATES POLYCHAIN2 BELT 14M PC2 14MGT 994 37


Belt

References
gates:PC2 14MGT 994 37
rubix:102A8266
manufacturer :9275-09162
ean:5412571232196
brand logo
brand logo
Technical specifications
Profile14M
Primitive length994 mm
Belt width37 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 994 37


Strengths

•Exceptionally high power transfer
No pollution, quiet operation, significant space savings, sustainable drive, minimum maintenance, reduced energy consumption and respect for the environment
Constant belt tension throughout its life

Applications

Mining;Construction;Food;Wood;Paper;Textiles;Conveyor Belts;Lifting & Handling;Agriculture and Forestry;Machine Tools;Motorcycle and Bicycle Drives

Technical specifications


Attributes
Profile14M
Primitive length994 mm
Belt width37 mm
Pitch14 mm
MaterialPolyurethane
Number of teeth71
Height10.2 mm
Show UNSPSC/ECL@SS
£ 422.06 excl. VAT
/ Each
£ 506.47 incl. VAT
  • Usually arrives within 14 working days