Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50107 GTX 640 8MX 65
GATES 9327-50107 GTX 640 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 640 8MX 65
rubix:
270A0578
manufacturer :
9327-50107
ean:
5414465177248
Technical specifications
Profile
8MX
Primitive length
640
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50107 GTX 640 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
640
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
80
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.25
excl. VAT
/
Each
£
170.70
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTD BELT 5M PITCH HTD 270 5M 15
GATES HTD BELT 8M PITCH HTD 376 8M 50
GATES SYNCH BELT GT3 1150 5MGT 25
GATES SYNCH BELT GT3 309 3MGT 6
GATES GT4 3280 8MGT 50 POWERGRIP GT4
GATES HTDBELT5MPITCH HTD 860 5M 25
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 125 9239-08112
GATES HTDBELT3MPITCH HTD 648 3M 9
GATES HTDBELT3MPITCH HTD 564 3M 9
GATES 9293-40827 HTD 183 3M 9
MECALINE 1020H440 894970
OPTIBELT 1936 8MHP 50 1838675
GATES HTD BELT 8M PITCH HTD 1600 8M 30
OPTIBELT HTD TIMING BELT 1800 8M 2077ZA
GATES GT4 1120 8MGT 1800 POWERGRIP GT4