GATES POLY V BELT J SECT 320J4


Belt

References
gates:PJ813/4 320J4 MICROV
rubix:105A0270
manufacturer :9465-21652
ean:5414465518430
brand logo
brand logo
Technical specifications
Profilepj
Length813 mm
Number of ribs4
See all Specifications

Product details : GATES POLY V BELT J SECT 320J4


Gates® Micro-V® belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment, and many more. Exclusive truncated (shortened) profile gives Gates® Micro-V® belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V® belt products includes slabs in several widths as well as single belts in PJ, PK, PL and PM sections in order to perfectly match customer requirements.

Strengths

•High modulus, low stretch polyester tensile member provides superior resistance to fatigue and shock loads
All elastomeric rubber compound provides oil and heat resistance
Specially formulated fibre reinforced undercord that improves belt stability

Technical specifications


Attributes
Profilepj
Length813 mm
Number of ribs4
Materialcr
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
  • Usually arrives within 14 working days