GATES POLY V BELT M SECT 1115M6


Ribbed belt Gates

References
gates:PM2832/6 1115M6 MICROV
rubix:105A0032
manufacturer :9468-33363
ean:5414465884122
brand logo
brand logo
Technical specifications
ProfilePM
Length2832 mm
Number of ribs6
See all Specifications

Product details : GATES POLY V BELT M SECT 1115M6


Technical specifications


Attributes
ProfilePM
Length2832 mm
Number of ribs6
Belt designation6 PM 2832
Show UNSPSC/ECL@SS
£ 283.65 excl. VAT
/ Each
£ 340.38 incl. VAT
  • Usually arrives within 14 working days