HELLYHAN 76201_979-3XL BERG JACKET BLACK/ DARK GREY 3XL


Berg Insulated Jacket

References
helly hansen:76201-979-3XL
rubix:2587632
ean:7040057553480
brand logo
Technical specifications
Colourblack
Size3xl
Main materialpolyester
See all Specifications

Product details : HELLYHAN 76201_979-3XL BERG JACKET BLACK/ DARK GREY 3XL


Insulation: 100% Polyester - 160 g/m² in body, 120 g/m² in sleeves\nNo shoulder seams\nReflective elements\nDetachable hood\nBrushed polyester inside collar\nChin guard\nStorm flap\nFront zipper\nTwo pockets at front with zippers\nTwo chest pockets with zippers\nInner pocket with Hook & Loop closure\nDraw cord adjustment at hem with button-up option for safety\nHook & Loop adjustment at cuffs\nZipper for entry inside garment for logo applications\nID-Card loop

Strengths

•No shoulder seams
•Reflective elements
•Detachable hood
•Brushed polyester inside collar
•Chin guard
•Storm flap
•Front zipper
•Two pockets at front with zippers
•Two chest pockets with zippers

Technical specifications


Attributes
Colourblack
Size3xl
Main materialpolyester
Secondary colourgrey
Materialpolyester
Show UNSPSC/ECL@SS
£ 103.43 excl. VAT
/ Each
£ 124.12 incl. VAT
  • Usually arrives within 14 working days