HELLYHAN 76201_990-L BERG JACKET BLACK L


Berg Insulated Jacket

References
helly hansen:76201-990-L
rubix:2587639
ean:7040057553527
Technical specifications
ColourBlack
SizeL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 76201_990-L BERG JACKET BLACK L


Insulation: 100% Polyester - 160 g/m² in body, 120 g/m² in sleeves\nNo shoulder seams\nReflective elements\nDetachable hood\nBrushed polyester inside collar\nChin guard\nStorm flap\nFront zipper\nTwo pockets at front with zippers\nTwo chest pockets with zippers\nInner pocket with Hook & Loop closure\nDraw cord adjustment at hem with button-up option for safety\nHook & Loop adjustment at cuffs\nZipper for entry inside garment for logo applications\nID-Card loop

Strengths

•No shoulder seams
•Reflective elements
•Detachable hood
•Brushed polyester inside collar
•Chin guard
•Storm flap
•Front zipper
•Two pockets at front with zippers
•Two chest pockets with zippers

Technical specifications


Attributes
ColourBlack
SizeL
Main materialPolyester
MaterialPolyester
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Delivery within 10-15 business days