PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST ORANGE XXL


Berlin Executive Vest - S476

References
portwest:S476ORRXX
rubix:1272072
ean:5036108145430
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204712
See all Specifications

Product details : PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST ORANGE XXL


The fantastic features and styling make the Portwest executive safety vest Berlin very suitable as professional protective equipment. The striking protection vest in which you will appear well dressed, increases your visibility. The functional features such as the ID card holder, reflective striping and bright colours ensure clear visibility and recognition among you and your people.
Type : Regular
brand logo

Technical specifications


Attributes
Colourorange
Size2xl
Class EN204712
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • Usually arrives within 14 working days