PORTWEST S476 BERLIN HV EXECUTIVE VEST YELLOW 3XL
Berlin Executive Vest
See technical informationSee documentsReferences
Portwest:S476-XXXL
Rubix:80128949

Documents
Product details : PORTWEST S476 BERLIN HV EXECUTIVE VEST YELLOW 3XL
Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment.
Strengths
•Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
7 pockets for ample storage
Two lower patch pockets
Phone and pen holder pocket
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
D-ring for keys or ID cards
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- In stock: Next day delivery