SMC MHS4-63D AIR CHUCK


Air Gripper

References
smc:MHS4-63D
rubix:114A8774
MHS4, Air Gripper, 4 Finger, Parallel Style
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHS4-63D AIR CHUCK


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. Round or square objects work well with the four-finger MHS4.
•4 finger parallel style air gripper
•Four fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63 (mm)
•Auto switch capable

Bore Size: 63mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke16 mm
Show UNSPSC/ECL@SS
£ 909.34 excl. VAT
/ Each
£ 1,091.21 incl. VAT
  • Delivery usually within ( 4 ) days