SMC ZNC40-CV BERNOULLI TYPE NON-CONTACT GRIPPER


Bernoulli Gripper with Coanda Grip – ZNC-C

References
smc:ZNC40-CV
rubix:392A8706
manufacturer :ZNC40-CV
brand logo
brand logo
Technical specifications
Typebernoulli gripper with coanda grip – znc-c

Product details : SMC ZNC40-CV BERNOULLI TYPE NON-CONTACT GRIPPER


Bernoulli gripper with Coanda grip, FDA-compliant.

Strengths

Size: Ø 20, Ø 30, Ø 40, Ø 60, Ø 80 Lifting force: Up to 15.4 N Body material: Stainless steel, aluminium FDA-compliant Multiple ports can be used as sensor or release port.

Technical specifications


Attributes
Typebernoulli gripper with coanda grip – znc-c
Show UNSPSC/ECL@SS
£ 403.97 excl. VAT
/ Each
£ 484.76 incl. VAT
  • Usually arrives within 14 working days