References
Festo:HGDT-63-A
Rubix:114A5321
Manufacturer :540871
EAN:4052568179458

Documents
Product details : FESTO 540871 THREE-POINT GRIPPER HGDT-63-A
three-point gripper HGDT-63-A Sturdy, can be used as internal and external gripper, for Position sensing. Size=63, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-63-A Sturdy, can be used as internal and external gripper, for position sensing. Size=63, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 63 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,327.66 excl. VAT
/ Each
£ 1,593.19 incl. VAT
- Delivery usually within ( 2 ) days