MECALINE 860508 BI-POLYMER CALIBRATED TUBES 6X4 -25M YELLOW


BI-POLYMER TUBING (BI-PO)

References
mecaline:860508
rubix:216A1122
ean:3660338153662
BI-POLYMER CALIBRATED TUBES 6X4 -25M YELLOW
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter6 mm
Reel length25 m
See all Specifications

Product details : MECALINE 860508 BI-POLYMER CALIBRATED TUBES 6X4 -25M YELLOW


MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter6 mm
Reel length25 m
ColourYellow
MaterialBI-PO
Max. service pressure19 bar
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
  • In stock: Next day delivery