References
SMC:T0403B-20
Rubix:236A3526
Manufacturer :00070987
EAN:3618036145809

Documents
Product details : SMC T0403B-20 BLUE NYLON TUBING 4MM OD 20M
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0403 (ODØ4, IDØ3)
Color: B (Black)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0403 (ODØ4, IDØ3)
Color: B (Black)
Roll Length: 20m Roll
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Delivery usually within ( 4 ) days