FESTO 558267 PLASTIC TUBING 300MTR PUN-H-10X1,5-NT-300
PUN Outer calibrated hose
See technical informationSee documentsReferences
Festo:PUN-H-10X1,5-NT-300
Rubix:263A5715
Manufacturer :558267
EAN:4052568054144

Documents
Product details : FESTO 558267 PLASTIC TUBING 300MTR PUN-H-10X1,5-NT-300
Plastic tubing PUN-H-10X1,5-NT-300 Approved for use in food processing (hydrolysis resistant) Outside diameter=10 mm, Bending radius relevant for flow rate=52 mm, Inside diameter=7 mm, Min. bending radius=28 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 600x600x280 mm |
|---|---|
| Logistic Weight | 63,74 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | natural |
| Material | thermoplastic polyurethane (tpe-u), ether-based |
| Reel length | 300 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 592.61 excl. VAT
/ Each
£ 711.13 incl. VAT
- Usually arrives within 14 working days