MECALINE 860505 BI-POLYMER CALIBRATED TUBES 4X2 5 -25M YELLOW
BI-POLYMER TUBING (BI-PO)
See technical informationSee documentsReferences
Mecaline:860505
Rubix:216A1116
EAN:3660338153631

Documents
Product details : MECALINE 860505 BI-POLYMER CALIBRATED TUBES 4X2 5 -25M YELLOW
MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | yellow |
| Material | bi-po |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 15.07 excl. VAT
/ Each
£ 18.08 incl. VAT
- In stock: Next day delivery
