SMC TU0805B-20 20M POLYURETHANE BLACK TUBING

Polyurethane Tube

See technical informationSee documents

References

SMC:TU0805B-20
Rubix:80005942
Manufacturer :TU0805C-100
EAN:3618036613667
TU, Polyurethane Tubing, Metric Size

Technical specifications

Inner diameter5 mm
Outer diameter8 mm
Colourblack
See all Specifications

Documents

Product details : SMC TU0805B-20 20M POLYURETHANE BLACK TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0805 (O.D. Ø8 I.D. Ø5)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x400x320 mm
Logistic Weight739 g
Inner diameter5 mm
Outer diameter8 mm
Colourblack
Materialpolyurethane
Reel length20 m
Min. temperature-20 °C
Max. temperature60 °C
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
  • In stock: Next day delivery