MECALINE 860541 BI-POLYMER CALIBRATED TUBES 12X9 -100M GREEN

BI-POLYMER TUBING (BI-PO)

See technical informationSee documents
References
Mecaline:860541
Rubix:216A1098
EAN:3660338153990
BI-POLYMER CALIBRATED TUBES 12X9 -100M GREEN
Technical specifications
Inner diameter9 mm
Outer diameter12 mm
Colourgreen
See all Specifications
Documents

Product details : MECALINE 860541 BI-POLYMER CALIBRATED TUBES 12X9 -100M GREEN


MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).

Technical specifications


Attributes
Inner diameter9 mm
Outer diameter12 mm
Colourgreen
Materialbi-po
Reel length100 m
Show UNSPSC/ECL@SS
£ 319.59 excl. VAT
/ Each
£ 383.51 incl. VAT
  • Usually arrives within 14 working days