SMC TIUB13BU-20 20M POLYURETHANE BLUE TUBING
Polyurethane Tubing
See technical informationSee documentsReferences
SMC:TIUB13BU-20
Rubix:115A4408
Manufacturer :TIUB13BU-20
EAN:3618036136623

Documents
Product details : SMC TIUB13BU-20 20M POLYURETHANE BLUE TUBING
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 13 (ODØ12.7, IDØ8.46)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 13 (ODØ12.7, IDØ8.46)
Color: BU (Blue)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 1741 g |
|---|---|
| Inner diameter | 8.46 mm |
| Outer diameter | 12.7 mm |
| Colour | blue |
| Material | polyethylene |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 152.31 excl. VAT
/ Each
£ 182.77 incl. VAT
- Delivery usually within ( 4 ) days