References
SMC:T0403B-100
Rubix:2608642
Manufacturer :T0403B-100

Documents
Product details : SMC T0403B-100 NYLON TUBE BLACK
Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.
Technical specifications
Attributes
| Logistic Weight | 621 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 4 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 61.17 excl. VAT
/ Each
£ 73.40 incl. VAT
- Delivery usually within ( 4 ) days