References
Festo:PAN-12X1,75-BL
Rubix:263A5675
Manufacturer :553910
EAN:4052568053215

Documents
Product details : FESTO 553910 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 475x475x120 mm |
|---|---|
| Logistic Weight | 68,2 g |
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | blue |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 346.67 excl. VAT
/ Each
£ 416.00 incl. VAT
- Delivery usually within ( 2 ) days