References
Festo:PLN-4X0,75-NT
Rubix:115A7018
Manufacturer :193403
EAN:4052568043919

Documents
Product details : FESTO 193403 PLASTIC TUBING 50MTR PLN-4X0,75-NT
Plastic hose PLN-4x0.75-NT high resistance to chemicals and hydrolysis. Outer diameter=4 mm, flow-relevant bending radius=25 mm, inner diameter=2.9 mm, min. bending radius=12 mm, temperature-dependent operating pressure=-0.95 - 14 bar
Technical specifications
Attributes
| Inner diameter | 2.9 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | natural |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | 0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Usually arrives within 14 working days