MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ROYAL 28.5R

Bib & brace Barras orange/royal

See technical information

References

Mascot:07169-860-1411-82C44
Rubix:378A5104
EAN:5707209578747
American overall Barras 07169-860-1411 / 82C44
brand logo

Technical specifications

Colourorange
Size82/44
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ROYAL 28.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
Colourorange
Size82/44
Class EN204712
Main materialpolyester
Secondary colourblue
Material65% polyester/35% cotton
Grammage290 g/m²
£ 87.53 excl. VAT
/ Each
£ 105.04 incl. VAT
  • Usually arrives within 14 working days

Size

82/44