PORTWEST S485 HV CONTRAST WINTER COVERALL ORANGE/NAVY 5XL
Hi-Vis Contrast Coverall
See technical informationReferences
Portwest:S485ONR5XL
Rubix:264A5774
EAN:5036108273775




Product details : PORTWEST S485 HV CONTRAST WINTER COVERALL ORANGE/NAVY 5XL
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth
Strengths
•Waterproof with taped seams preventing water penetration
Reflective tape for increased visibility
Quilt lined for thermal insulation
5 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Fully elasticated waistband for ultimate wearer comfort
Pack away hood for added functionality
Inner ribbed cuffs for warmth and comfort
Reflective tape for increased visibility
Quilt lined for thermal insulation
5 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Fully elasticated waistband for ultimate wearer comfort
Pack away hood for added functionality
Inner ribbed cuffs for warmth and comfort
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 300d industry: 100% recycled polyester, 300d oxford weave with a stain-resistant finish, double pu-coated |
| Grammage | 190 g/m² |
Show UNSPSC/ECL@SS
£ 56.58 excl. VAT
/ Each
£ 67.90 incl. VAT
- Usually arrives within 14 working days