MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ROYAL 28.5T


Bib & brace Barras orange/royal

References
mascot:07169-860-1411-90C44
rubix:378A5116
ean:5707209578983
American overall Barras 07169-860-1411 / 90C44
brand logo
brand logo
Technical specifications
Colourorange
Size90c44
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ROYAL 28.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1120 g
Colourorange
Size90c44
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colourblue
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
  • Usually arrives within 14 working days